The Scilogex D500 Homogenizer has a maximum speed of 29,000rpm and reduces processing time significantly. The smooth motor drive provides safe and comfortable operation. An overload protection feature increases the life span of the motor. Smooth acceleration also prevents unnecessary spills. A flexible configuration of different generators and probes make the D500 highly adaptive to most applications. The generator shaft is constructed of 316L stainless steel. Reliable results are assured with extremely high precision and speed. Assembly and disassembly of rotors requires no special tools. For applications/product selection please click here. D500 Homogenizer Features: Ideal for mixing, emulsification, shredding, or chopping, Practical answer for small samples, Easy to hold and light weight for one hand operation, Generators are made of 316L Stainless Steel with PTFE bushings, Autoclavable stainless steel shafts. Inert to aggressive solutions, All shafts are interchangeable shafts and are easily removed for cleanup, High speed motor. Speed control from 10,000 to 29,000 rpm, Suitable for solvents & abrasive substances, 1 Year Limited Warranty.
SCILOGEX D500 Homogenizer Package with DS-500/2 Generator and Stand, 85020201, 110V, 60Hz
|
Questions & Answers (0)
Product Description
PRICE
$2,750.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 lbs |
| Dimensions | 2-1/2L x 2-1/2W x 9H (Drive Only) in |
| Volume | 10 - 5000ml |
Product Details
| For Use With | Scilogex D500 Homogenizer Accessories |
| Motor Type | Universal Motor, 500 Watt |
| Speed Range | 10,000 - 29,000RPM |
| Voltage | 110 V |
| Package Quantity | 1 |
| Description | D500 Homogenizer Package |
| Manufacturers Part Number | 850202019999 |
| Brand | Scilogex |
| Frequency | 60 Hz |
Warranty
| Warranty | 1 yr |