SCILOGEX D160 Homogenizer Package with DS-160/10 Generator and Stand, 85010201, 110V, 60Hz
Write a Review
|
Questions & Answers (0)
Product Description
The Scilogex D160 Homogenizer can rapidly homogenize, disperse, and emulsify samples in 0.1-50ml of liquid or 1-250ml depending on the generating probe. During operation, the suspended material is drawn into the core of the homogenizer by a rotor turning at up to 30,000rpm. The material is repeatedly cycled through narrow slits in the probe where it is rapidly sheared and disintegrated by high shear. Complete homogenization of tissues (muscle, liver, breast tissue, etc.) is usually achieved in a few seconds. Little, if any, heat is produced during the process.D160 Homogenizer Features: Ideal for mixing, emulsification, shredding, or chopping, Practical answer for small samples, Easy to hold and light weight for one hand operation, Generators are made of 316L Stainless Steel with PTFE bushings, Autoclavable stainless steel shafts. Inert to aggressive solutions, All shafts are interchangeable shafts and are easily removed for cleanup, High speed motor. Speed control from 8,000 to 30,000 rpm, Suitable for solvents & abrasive substances, 1 Year Limited Warranty.
PRICE
$1,292.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Dimensions | 2-1/2L x 2-1/2W x 8H (Drive Only) in |
| Volume | 1 - 250ml |
Product Details
| For Use With | Scilogex D160 Homogenizer Accessories |
| Speed Range | 8,000 - 30,000RPM |
| Motor Type | Universal Motor, 130 Watt |
| Voltage | 110 V |
| Package Quantity | 1 |
| Description | D160 Homogenizer Package |
| Manufacturers Part Number | 850102019999 |
| Brand | Scilogex |
| Frequency | 60 Hz |
Warranty
| Warranty | 1 yr |