These tri-pour plastic beakers range from 50mL to 1000mL. They are unbreakable and can be used with commonly used acids, solvents and alkalis. The laboratory beakers can be autoclaved and are reusable, yet are inexpensive enough to be disposable. All six sizes are graduated in mL.
Features
Polypropylene (PP)
Three dripless pouring spouts
Molded graduation marks
Packaged 100 beakers per case
PRICE
$96.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Molded pouring spout prevents drips Extended lip for gripping Stacking ribs provide separation so beakers will not stick together when stacked Angled walls for easy handling and sample retrieval Small case quantities versus industry standard are easier to store and ideal for small-scale users Polypropylene material is resistant to a variety of strong acids, bases, and solvents Made in the USA
These superior quality Griffin beakers are ideal for all general laboratory procedures. In one beaker you can mix, measure and prepare solutions. Our Griffin beakers have a low-form and a tapered pour spout to facilitate the transferring of liquids without dripping. The heavy-duty plastic withstands repeated autoclaving. Switching from glass beakers to Globe's plastic equivalents will greatly reduce breakage and the potential for injury.
These graduated beakers feature flared rims and spouts for quick, easy pouring when large volumes are handled. Polypropylene plastic construction; good chemical resistance Steam autoclavable at 121°C (250°F)
Gracefully proportioned, these pitchers are ideal for general laboratory use and offer well designed spouts and large handles helpful for use with wet or dry ingredients. Made of polypropylene, they are chemical resistant, translucent, shatterproof and heat resistant to 121°C (250°F). Metric gradations are molded on the outside wall. Steam Autoclavable at 121°C (250°F).
These superior quality Griffin beakers are ideal for all general laboratory procedures. In one beaker you can mix, measure and prepare solutions. Our Griffin beakers have a low-form and a tapered pour spout to facilitate the transferring of liquids without dripping. The heavy-duty plastic withstands repeated autoclaving. Switching from glass beakers to Globe's plastic equivalents will greatly reduce breakage and the potential for injury.