Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892774

MPN #: F28989-0000

Bel-Art PP Tall Graduated Pitcher 289890000, 250ml Capacity, 5ml Graduation, Clear, 1/PK

Product Description
Gracefully proportioned, these pitchers are ideal for general laboratory use and offer well designed spouts and large handles helpful for use with wet or dry ingredients. Made of polypropylene, they are chemical resistant, translucent, shatterproof and heat resistant to 121°C (250°F). Metric gradations are molded on the outside wall. Steam Autoclavable at 121°C (250°F).

PRICE
$8.60

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.75 in
Top Outside Dimension2.88 in
Bottom Outside Diameter2.25 in

Product Details

Capacity250ml oz
Gradation5ml
MaterialPP
Graduation5ml
Package Quantity1
DescriptionTall Form Graduated Pitcher
ColorClear
Manufacturers Part NumberF28989-0000
BrandBel-Art