OZ Lifting Beam Clamp, Stainless Steel, 1 Ton
Write a Review
|
Questions & Answers (0)
Product Description
The OZ Lifting Products 1 ton Stainless Series beam clamp is an industrial grade unit that meets demanding lifting applications. This lightweight and robust beam clamp features a super-quick adjustment system which allows it to fit most I-Beams. It has a durable stainless steel finish for added corrosion resistance. Each unit includes a stainless steel ID tag for identification and an individual test certificate and serial number for traceability. Meets CE, AS4991 and ASME B30.10.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.2 in |
| Width | 2.6 in |
| Height | 5.12 - 6.57 in |
| Weight Capacity | 2000 lbs |
| Weight | 9 lbs |
| Dimension F | 5.12-6.57 in |
| Bail Opening | 0.75 in |
| Dimension H | 0.78 in |
| Dimension A | 12.2 in |
| Head Room | 3.54-5.90 in |
| Flange Width | 2.95-9.05 in |
| Dimension G | 1.57 in |
| Flange Thickness | 0.9 in |
| Dimension D | 0.94 in |
| Dimension E | 7.68 in |
Product Details
| Assembly Required | No |
| Type | Beam Clamp |
| Color | Silver |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS1BC |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |