bearing assembly w/impeller for Series 100: 100, 100 NFI.
Bell & Gossett Bearing Assembly w/ Impeller For Series 100NFI Pumps
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 189134LF |
| For Use With | Series 100NFI Pumps |
| Brand | Bell & Gossett |
Related Products
Little Giant VCMA Series is ideal for collecting, detecting, and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Features: 1/30 HP high performance motor ABS tank, motor cover, and volute 1/2 gallon tank capacity Stainless steel pump shaft Snap-action pump switch Removable 3/8" barbed check valve 3 inlet drain holes Thermal overload protection Includes safety switch and 20' tubing cCSAus listed 1 Year Limited Warranty.
permanently lubricated maintenance free circulator, dry-motor design, 25% more efficient than competition. Carbon/silicon caarbide seal on a stainless steel shaft sleeve for long life and rugged operation. Max. working pressure 150 psig, max. operating temperature 225 degrees F.
permanently lubricated maintenance free circulator, dry-motor design, 25% more efficient than competition. Carbon/silicon caarbide seal on a stainless steel shaft sleeve for long life and rugged operation. Max. working pressure 150 psig, max. operating temperature 225 degrees F.
Little Giant® VCMA-20ULS Condensate Removal Pump is designed for removal of condensate from an air conditioner, suitable for high efficiency gas furnace condensation and condensing boilers. Features 1/2 gallon tank capacity and removable 3/8" barbed check valve with thermal overload protection and safety switch. 230V. cCSAul. 1 Year Limited Warranty.
Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V/60/1 permanently lubricated maintenance free circulator, dry-motor design, 25% more efficient than competition. Carbon/silicon caarbide seal on a stainless steel shaft sleeve for long life and rugged operation. Max. working pressure 150 psig, max. operating temperature 225°F.