three piece design oilable, repairable pump - sleeve bearing design, flexible spring design coupler, mechanical seal. Max. working pressure 125 psi, max. temperature 225 degrees F; 250 degrees F with optional high temperature seal.
Cast Iron PD37S Pump .75 HP Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,449.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 3 in |
Product Details
| RPM | 1725 rpm |
| Horsepower | 3/4 HP |
| Amperage | 7.0 / 3.5 A |
| Flange Face to Face | 12 |
| Max Temperature | 225 °F |
| Pressure | 125 psi |
| Motor Type | ODP |
| Impeller Material | Steel / Zinc Plated |
| Matching Connecting Included | No |
| Voltage | 115/ 208 / 220 / 230 V |
| Phase | 1 |
| Manufacturers Part Number | 105097 |
| Respirator Connection Type | Flange |
| Housing Material | Cast Iron |
| Brand | Bell & Gossett |
Warranty
| Warranty | 18 mo |