Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bell & Gossett

Model # :WBB46896

MPN #: 1EF053LF

MF Series 60 e611T Inline Pump 3/4HP 1750 208-230/460/3/60

Product Description

maintenance-free pump and motor design, patented B&G XL-11 bearing system for smooth, quiet operation. High quality in-line pump for hydronic heating & cooling systems, domestic water (bronze body) and fluid transfer. Suitable for 225 degree F operation at 175 psig working pressure.

PRICE
$2,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection NPT2 in

Product Details

RPM1750 rpm
Horsepower3/4 HP
Amperage2.45 / 2.4 / 1.2 A
Max Temperature225 °F
Pressure175 psi
Motor TypeODP
Impeller MaterialBronze
Matching Connecting IncludedNo
Voltage208 / 220 / 230 / 460 V
Phase3
Manufacturers Part Number1EF053LF
Respirator Connection TypeFlange
Housing MaterialCast Iron
BrandBell & Gossett

Warranty

Warranty18 mo