Astro Pneumatic Bearing Race & Seal Driver-Master Set - AST7824
Write a Review
|
Questions & Answers (0)
Product Description
Makes it easier to insert wheel bearing race and seals without damage to race and axle housing, Set includes nine disc sizes to fit most standard wheel bearings, Turn discs over to drive seals, Set includes the following parts: No. 1 Size 1.565, No. 2 Size 1.750, No. 3 Size 1.965, No. 4 Size 2.325, No. 5 Size 2.470, No. 6 Size 2.555, No. 7 Size 2.830, No. 8 Size 2.995, No. 9 Size 3.180.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Manufacturers Part Number | AST7824 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Bearing Race & Seal Driver-Master Set |
| Brand | Astro Pneumatic |