For Use With:
- Jet 22-44 Plus Sander
- 22-44OSC Oscillating Drum Sander
Product Details
| Manufacturers Part Number | CM9-50-9000 |
| For Use With | Sanders |
| Brand | JET |
Designed to perform, the JET 15" bandsaw delivers more re-saw capacity, greater throat depth and the horsepower you need to tackle bigger boards, create smoother edges and master the intricate cuts. The heavy-duty cast-iron fence system is built to give you the sturdiness and support you need for every project and features a micro-adjust dial for exact placement. The table is slotted and the guide post has a stress-free magnetic door on the front for efficient blade changes. Large, independently adjustable guides are tool-less to save you time on set up. The JET 15" steel frame bandsaw is ...
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results. Features: Adjustable hydraulic feed system Eccentric shaft, ball bearings Heavy duty cast iron saw head and sturdy base Mitering capability to 60° Convenient control panel Complete coolant system Hydraulic blade tension gauge Adjustable material stop Bi-Metal bandsaw ...
Smaller shops and job sites alike benefit from the power and precision of JET when the HVBS-56M is put into action. Its 1/2HP, UL motor offers great versatility and power when cutting in either a horizontal or vertical position. Long list of features and JET backed Two Year Warranty make this saw a must have for your operation. Features: UL Listed single phase motor Exclusive design heavy-duty 14-gauge stand Large diameter wheels and built-in handle allows easy movement Front legs feature adjustable leveling pads Ball bearing supported blade wheel Fully adjustable ball bearing blade ...
Designed to perform, the JET 20 in. Bandsaw delivers more re-saw capacity, greater throat depth and the horsepower you need to tackle bigger boards, create smoother edges and master the intricate cuts. The heavy-duty cast-iron fence system is built to give you the sturdiness and support you need for every project and features a micro-adjust dial for exact placement. The table is slotted and the guide post has a stress-free magnetic door on the front for efficient blade changes. Large, independently adjustable guides are tool-less to save you time on set up. The JET 20 in. steel frame ...
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results. Features: Variable speed drive system allows the operator to fine tune the blade speed fast and easily Exclusive 6 contact point blade guide assemblies One piece wheel cover Heavy duty, rugged transmission utilizes hardened and ground gears operating in an oil bath Adjustable ...