R&R Value Quilt Mattress Cover - Queen Size - 80" x 60" - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Great item for any hospitlity or healthcare facility. R&R Value Quilt Mattresses are made of a rich 86% cotton and 14% polyester blend. Features a 5 ounce fill and elastic fitted corners.
PRICE
$555.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 60 in |
| Bed Size | Queen |
Product Details
| Type | Mattress Pad |
| Material | Cotton/Polyester |
| Package Quantity | 12 |
| Description | Quilt Mattress Cover |
| Color | White |
| Manufacturers Part Number | X41206 |
| Brand | R&R Textile |