Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799645

MPN #: 10122

Proactive Medical Classic Bed Sensor Pad, 10" x 30" - 1 Year Warranty - 10122

Product Description
This pad provides your staff with a safe and reliable means for bed monitoring. Just place the sensor pad under a patient and engage the switch on your alarm monitor to trigger a loud, audible alarm. When weight is removed from the sensor pad an alarm sounds alerting the caregiver to respond. The alarm will automatically reset when the patient returns to the safe position, reducing false alarms. Bed pads are covered with soft, comfortable vinyl, are moisture resistant and easy to clean.

Features:
  • Durable heavy duty nylon belt sounds an alarm when the buckle is disengaged.
  • Seat belt is not considered a restraint because caregivers or residents can disengage alarm with one hand by depressing the large buckle.
  • Large red button is easy to locate and release with one finger.
  • Metal grommets on ends of belt provide a customized fit and ensure a secure installation.
  • Simple to use, press-to-release metal buckle ensures both safety and convenience.
  • Use on any chair: Geri-chairs, wheelchairs, side chairs.
  • Available 12" belt extender option helps accommodate even the largest of patients
PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width30 in
Height1 in

Product Details

TypeSensor Pad
CompatabilityBed
Package Quantity1
DescriptionClassic Bed Sensor Pad
ColorWhite
Manufacturers Part Number10122
BrandProactive Medical

Warranty

Warranty1 yr