- Ideal for elevating your legs or feet at the proper angle to take pressure off your lower back, legs and knees
- Helps improve circulation while allowing the spinal cord to relax, easing pressure on your back
- Helpful for those suffering from back pain, knee pain, varicose veins, phlebitis or restless legs and those recovering from surgery
- Supportive foam keeps its shape
- Removable zippered polyester cotton cover is machine washable
DMI Bed Wedge Ortho Pillow, 24" x 20" x 8", Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 20 in |
| Height | 24 in |
| Weight | 2 lbs |
Product Details
| Type | Wedge Pillow |
| Package Quantity | 1 |
| Description | Bed Wedge Ortho Pillow |
| Color | Blue |
| Manufacturers Part Number | 555-8071-0123 |
| Brand | DMI |
Warranty
| Warranty | 1 Year Limited |