Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337503

MPN #: 554-8000-0121

DMI® Foam Roll Pillow For Home and Travel, 3-1/2" x 19", Blue

Product Description
Features & Benefits:
  • Relieve tension off your neck or back with this DMI® Comfort Foam Roll
  • It targets pressure points in the right areas to give you great comfort and support
  • Made from highly resilient polyurethane foam that comfortably cushions your body as you sit
  • It is great for neck, back and under your knees, making this roll extremely versatile
  • Provides excellent lumbar support
  • Perfect for home and travel! This lightweight roll is convenient and easy-to-carry
  • Great for office chairs, the plane, car, boat or RV
Specifications:
  • Removable polyester/cotton cover is machine washable
  • Size: Small - 3-1/2" x 19"
PRICE
$13.00

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width3-1/2 in
Height3-1/2 in
SizeSmall

Product Details

TypePillows
MaterialFoam, Polyester/Cotton
Package Quantity1
DescriptionFoam Roll Pillow
ColorBlue
Manufacturers Part Number554-8000-0121
BrandDMI