- This best-selling slanted foam bed wedge is ideal for head, foot or leg elevation
- Comfortable, gradual slope helps ease respiratory problems, acid reflux, neck and shoulder pain, back pain and knee pain
- Supportive foam keeps its shape
- Comes with a removable, zippered, machine washable polyester cotton cover
- Size: 7 x 24 x 24 inches
DMI Wedge Pillow, 7" x 24" x 24", White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 7 in |
| Weight | 1 lbs |
Product Details
| Type | Wedge Pillow |
| Package Quantity | 1 |
| Description | Bed Wedge Ortho Pillow |
| Color | White |
| Manufacturers Part Number | 802-8026-1900 |
| Brand | DMI |
Warranty
| Warranty | 1 Year Limited |