Skillbuilders® Positioning Wedge, Blue, 22"L x 20"W x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Skillbuilders® wedges are made of molded foam coated with a tough integral washable coating. Heavy duty positioning and vestibular wedges are ideal for institutional use in physical therapy departments, home use, special education programs, pre-school programs, physical education classes and the gym. They can be used under the back, arm, or leg of a patient for comfortable and functional positioning. They can be used to provide the necessary leverage to promote an exercise regime. 8" x 20" x 22".
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 20 in |
| Height | 8 in |
| Weight | 8 lbs |
Product Details
| Material | Foam |
| Package Quantity | 1 |
| Description | Positioning Wedge |
| Color | Blue |
| Manufacturers Part Number | 30-1012 |
| Brand | Skillbuilders |
Warranty
| Warranty | 1 yr |