x

Take 15% off your entire order!

Offer applied at checkout

+

Glaro Bellman Condo Cart 48x25 Satin Aluminim Black Carpet, 4 Pneumatic Wheels

Glaro Bellman Condo Cart 48x25 Satin Aluminim Black Carpet, 4 Pneumatic Wheels

Item #: WB251730BK

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,231.00 up to 37% OFF

Price: $1,413.00

$235.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

BELLMAN CONDO CART

Condo luggage carts are ideal for condominiums, apartments, hospices, nursing homes and dormitories; meets the needs of both residential and commercial facilities. Condo cart provides upscale transport of items of any size or shape. Strong steel chassis and waterproof plywood deck are covered in durable olefin closed loop carpet to complement décor and provide years of service. Luggage cart includes a removable carpeted shelf for added storage space. Condo cart also features removable spring-loaded side containment rails to secure cargo during transport and allow easy storage of large contents. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a clear-coat satin aluminum finish for minimal maintenance. Includes 2 disc hooks for items with straps. Rolls smoothly on 2 swivel and 2 rigid casters. Easy assembly and ships UPS.

Other options available; call for information.

  • LENGTH INCHES 48
  • WIDTH INCHES 25
  • HEIGHT INCHES 71
  • CAPACITY LBS 800
  • ASSEMBLY Unassembled
  • CONSTRUCTION Carpeted Plywood Deck
  • MANUFACTURERS PART NUMBER 5448SA-P-BK
  • UPRIGHT FINISH Satin Aluminum
  • WHEEL DIAMETER INCHES 8
  • WHEEL QTY. 4
  • WHEEL TYPE Pneumatic
  • BRAND Glaro
  • CARPETED DECK COLOR Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Bellman Condo Cart 48x25 Satin Aluminim Black Carpet, 4 Pneumatic Wheels

Glaro Bellman Condo Cart 48x25 Satin Aluminim Black Carpet, 4 Pneumatic Wheels

Item #: WB251730BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Glaro Bellman Condo Cart 48x25 Satin Aluminim Black Carpet, 4 Pneumatic Wheels
    Glaro Bellman Condo Cart 48x25 Satin Aluminim Black Carpet, 4 Pneumatic Wheels
    Glaro Bellman Condo Cart 48x25 Satin Aluminim Black Carpet, 4 Pneumatic Wheels
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant