Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3149423

MPN #: PS-SBC58-6SC

Quantum® Partition Store Single Bay Cart with Wire Shelves, 25"L x 29-1/2"W x 58-1/2"H, Chrome

Product Description
Partition Store Single Bay Cart with wire shelves, 25"L x 29-1/2"W x 58-1/2"H, includes: (6) shelves and (25) hanging label tags, chrome plated finish.

Features:
  • Designed for transport of tools and needed parts
  • All-welded 1" square tubular epoxy-coated steel frame
  • Sturdy base with solid shelf
  • Each Basket and shelf can support 60 lbs.


PRICE
$1,135.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width29-1/2 in
Height58-1/2 in
Weight Capacity1200 lbs

Product Details

Assembly RequiredNo
TypeSingle Bay Cart
ColorSilver
Number of Levels6
Number of Bins0
StyleSingle-Sided
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberPS-SBC58-6SC
BrandQuantum Storage Systems