Global Industrial
Model # :WB293265
Bellows Package for Global Industrial 48" x 36" Stainless Power Scissor Lift Table 293261
Write a Review
|
Questions & Answers (0)
Product Description
The accordion safety vinyl skirting offers added finger and foot protection. Bellows Package is for use with Global Industrial Stainless Steel Power Scissor Lift Table, model 293261.
PRICE
$1,449.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 6-3/4 in |
| Weight | 55 lbs |
Product Details
| Type | Bellows Package |
| Material | Vinyl |
| Color | Yellow |
| For Use With | 293261 |
| Brand | Global Industrial |