Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988940

Global Industrial™ Stainless Steel Spring-Actuated Pallet Carousel & Skid Positioner

Product Description
✓ 43-5/8" diameter platform supports weights up to 4500 lbs
✓ Type 304 stainless steel frame and electroplated springs
✓ Turntable rotates 360° on low-friction bearings

The Global Industrial™ Stainless Steel Spring-Actuated Pallet Carousel & Skid Positioner is designed to reduce worker strain and risk of injury from lifting, bending, and stretching when building or unpacking pallet loads. This version is made with a strong Type 304 stainless steel frame and electroplated springs that provide maximum resistance to rust & corrosion.

A combination of heavy-duty springs and a shock-absorbing dampener help maintain a constant working height without overshoot or spring bounce, lowering and raising the carousel as packages are removed or added. Full 360° rotation and platform design allows for complete access without reaching, as the operator can rotate and/or step closer to the unit's platform to add or remove pallet loads. Limited 1-Year Warranty.

  • Self-leveling ensures safer loading & unloading
  • Virtually maintenance-free, no power or air supply is required
  • Lowered height is 9-1/2”
  • Maximum raised height is a comfortable 27-3/4”
  • PRICE
    $5,609.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length43-5/8 in
    Width43-5/8 in
    Lowered Height9-1/2 in
    Raised Height27-3/4 in
    Weight375 lbs
    Carousel Outside Diameter43-5/8 in
    Min Weight Capacity400 lbs
    Max Weight Capacity4500 lbs

    Product Details

    Assembly RequiredNo
    TypeSelf-Leveling Pallet Carousel Positioner
    ColorSilver
    Lift TypeSpring Lift
    Weight Capacity Range4001 to 5000 lbs
    ControlHand Operated
    MaterialStainless Steel
    OperationManual
    Manufacturers Part Number988940
    BrandGlobal Industrial

    Warranty

    Warranty1 yr