BELVITA Breakfast Biscuits Blueberry 4-Packs, 25 Count
Write a Review
|
Questions & Answers (0)
Product Description
Crunch into the delicious natural blueberry taste of these Belvita Blueberry Breakfast Biscuits. Made with whole grain and natural flavors, each package contains 4 crunchy breakfast biscuits. Not only are these breakfast biscuits delicious, but they re also packed with all natural energy. Great with your morning coffee or tea at the office, Belvita Breakfast Biscuits are packed with energy to help you get through the day; whether you re at the office or off doing errands.
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25 Count |
Product Details
| Type | Snacks |
| Flavor | Blueberry |
| Package Type | Box |
| Description | Belvita Breakfast Biscuits Blueberry |
| Manufacturers Part Number | 220-00506 |
| Gluten Free | No |
| Brand | Belvita |