BLUE DIAMOND Almonds Whole Natural, 1.5 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 12-Pouch box of Blue Diamond Whole Natural Almonds in 1.5-Ounce pouches. Grab yourself one of these snack size Blue Diamond Whole Natural Almond pouches and crunch your way to a natural snack. These 1.5-Ounce pouches are perfect for snacking on the go, and these kosher almonds are only 170 Calories per pouch. Made with whole natural nuts, these Blue Diamond almonds are a must have for anyone who loves crunchy snacks.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Snacks |
| Flavor | Original |
| Package Type | Box |
| Package Quantity | 12 |
| Description | Blue Diamond Almonds Whole Natural, |
| Manufacturers Part Number | 209-02634 |
| Gluten Free | No |
| Sounds | 1.5 oz. |
| Brand | Blue Diamond |