RIDGID® 41155 1/2-8" Capacity Replacement Chain Assembly for Chain Vise
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 5 lbs |
| Pipe Jaw Capacity | 1/2 - 8 in |
Product Details
| Type | Chain Assembly |
| Package Quantity | 1 |
| Manufacturers Part Number | 41155 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton. Features: Swivel base rotates 360° and has double lockdowns ensuring maximum stability Powder coat paint resists scratches and provides a tough durable ...
✓ Cast aluminum base. ✓ Secures pipes between 1/2" and 6". ✓ Vice folds down for easy transportation. Firmly hold conduit or pipe for threading and cutting with the Global Industrial™ Tri-Stand Chain Vise. Equipped with leg support with slots for hanging tools, a pipe rest, three pipe benders, and a ceiling brace screw designed for working with pipe, this is the premier choice for any manufacturing workspace. 1 Year Limited Warranty.
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold. Features: Replaceable serrated top jaws 360° swivel base with double lockdown for quick and easy positioning Designed for general duty applications Built in pipe jaws handle various pipe sizes Rubber pinch point safety guards Large anvil work surface 30,000 PSI iron castings
The Tradesman XC vise is designed to handle the most demanding clamping applications under the most extreme environmental conditions. Unlike most vises that have a fixed center nut, all Tradesman round channel vises use a nut anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, all Tradesman vises are equipped with main jaws, pipe jaws and a machined ...
✓ Strong iron yoke and base for durable application. ✓ Hardened steel jaws to ensure sturdy grip. ✓ Integrated pipe rest at rear. Secure pipes while cutting, threading, or welding with the Global Industrial™ Bench Yoke Vise. Built to last, this vise will mount to any surface with screws or clamps (not included), making this is the premier choice for any manufacturing workspace. 1-Year Limited Warranty. Pipe Capacity: 1/8" - 2-1/2"