Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3220288

MPN #: 36-BS36

iGAGING® Bench Square 3" & 6" with Aluminum Base Blue Anodized

Product Description
The New 3" & 6" Bench Squares are CNC-machined from solid aluminum, laser engraved.

Features:
  • 3/16" pin holes for marking polygon miters w/included pin
  • 1/16" scribe holes in 1/16" increments
  • B0 - 90° markings in 1° angle graduations
  • Center cutouts have a 22.5°, 30°, 45°, 60°, 67.5° angle markings
  • 3/4" tall base have blades that offset at 1/4" and 3/8"
  • 1/32" scale on base
  • 3 mm thick blades
  • Scale accuracy: +/- 0.005"
  • Non-glare finish
  • Precision laser engraving on both sides of square
  • Set include a mechanical pencil and lead refills
  • Supplied in protective case


PRICE
$61.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8, 3-5/8
Width13/16 in
Height6-3/8, 3-13/16 in

Product Details

TypeSquare
MaterialAluminum
Graduation1/32
Description3" & 6" Bench Square
ColorBlue
Manufacturers Part Number36-BS36
Accuracy±0.005 °F
BrandiGAGING