Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126760

MPN #: 34-246

iGAGING Machinist Square Set w/ Protective Case, Pack of 3

Product Description
This machinist square set is used for layout or test square work.

Features:
  • Includes 2", 4", 6" (Beams are 1-1/2", 3", 4")
  • Made of finest hardened Steel
  • Designed for precision layout and measurement work
  • Squares are true right angles both inside & outside
  • Beams and blades are ground and lapped for parallelism
  • Length of blade is measured from corner edge of beam to end of blades
  • Protective case included


PRICE
$70.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16
Width1-5/8 in
Height7 in

Product Details

MaterialSteel
Package Quantity3
DescriptionMachinist Square Set
Manufacturers Part Number34-246
Accuracy2"/4" - Parallel 0.0002", Square-0.0005"; 6" - Parallel-0.0003", Square-0.0006" °F
BrandiGAGING