Features:
- Optimized for blot washing and gel staining
- Gentle mixing, 12 rpm +/-8° tilt
- Dual platform accessory doubles work surface
- Cold room and incubator safe
- Material : Various
Weights & Dimensions
| Width | 12 in |
| Depth | 13-1/2 in |
| Height | 4-11/16 in |
| Weight | 5 lbs |
| Platform Size | 12 X 12 in |
| Max Load | 5 lbs |
| Platform Width | 12 in |
| Platform Length | 12 in |
Product Details
| Type | Rockers |
| Hazardous Location | No |
| Operating Mode | Fixed |
| Hertz | 50/60 Hz |
| Tilt Angle | +/- 8° |
| Motion | Rocker |
| Temperature Range | 4 To 45 (Operating) |
| Voltage | 230 V |
| Watts | 50 W |
| Package Quantity | 1 |
| Features | Cold Room And Incubator Safe |
| Manufacturers Part Number | BR1000-E |
| Brand | Benchmark Scientific |
| Speed | 10 ft/min |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Ce |