Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138038

MPN #: M2100

Benchmark Scientific TubeRocker™ Compact Rocker w/ Grooved Mat, 115V, 50/60 Hz, 24 RPM

Product Description
The TubeRocker™ Mini is designed to provide the ideal speed and tilt angle (24 rpm / 30°) for agitation of sample tubes. The grooved design of the included rubber mat for tubes properly secures all tube sizes ranging from 1.5 to 50ml, without the use of added straps or bands.

There are no complicated controls, no settings or adjustments to be made; just press the power switch and let it rock.

Small in size (only 5 x 13 inches) and able to withstand temperatures from 4°C to 65°C, the TubeRocker™ Mini is small enough to fit on any lab bench and can conveniently be placed inside a cold room, refrigerator or laboratory incubator.

Features:
  • Ideal for tube sizes 1.5ml to 50ml
  • Optomized speed and tilt angle for thorough mixing in sample tubes
  • Cold room and incubator safe
  • No adapters or mounting hardware required
  • Material : Various
PRICE
$372.09

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth13-5/16 in
Height4 in
Weight4 lbs
Platform Size12 X 4-1/2 in
Max Load5 lbs
Platform Length12 in
Platform Width4-1/2 in

Product Details

Operating ModeContinuous
For Use WithTubes
Tilt Angle+/- 30°
MotionRocker
Manufacturers Part NumberM2100
BrandBenchmark Scientific
Speed24 ft/min
TypeRockers 
Hazardous LocationNo
Hertz50/60 Hz
Temperature Range4 To 45 (Operating)
Voltage115 V
Watts50 W
Package Quantity1
FeaturesCold Room And Incubator Safe

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCe