Features:
- Optimized for blot washing and gel staining
- Gentle mixing, 12 rpm +/-8° tilt
- Dual platform accessory doubles work surface
- Cold room and incubator safe
- Material : Various
Weights & Dimensions
| Width | 12 in |
| Depth | 14 in |
| Height | 8 in |
| Weight | 8 lbs |
| Platform Size | 12 X 14 in |
| Max Load | 8 lbs |
| Platform Width | 12 in |
| Platform Length | 14 in |
Product Details
| Type | Rockers |
| Operating Mode | Variable |
| Hertz | 50/60 Hz |
| Tilt Angle | +/- 30° |
| Motion | Rocker |
| Temperature Range | 4 To 50 (Operating) |
| Voltage | 115 V |
| Watts | 50 W |
| Package Quantity | 1 |
| Features | Cold Room And Incubator Safe |
| Manufacturers Part Number | BR2000 |
| Brand | Benchmark Scientific |
| Speed | 2 - 30 ft/min |
Warranty
| Warranty | 2 yr |