SCILOGEX SK-L330-Pro Linear LCD Digital Shaker, 83101008, 100V-220V, 60Hz, 100-500RPM
Write a Review
|
Questions & Answers (0)
Product Description
Easy-to-read backlit LCD displays for speed and timer. Maximum load 7.5Kg/16.5Lbs. Wide range of platform options for culture flasks, flasks etc. (Sold Separately). 100-350RPM shaking speed range. 10mm linear/reciprocal action. Timer or continuous operation. 1-1199 minutes timer. Independent LCD digital displays for shaking speed and timer function. cTUVus approved. CE Marked. 2 Year Limited Warranty.
PRICE
$1,606.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Orbit Diameter | 0.8mm in |
| Max Load | 16.5 lbs |
| Orbital Diameter | 0.8 |
| Plate Size | 12 x 12 in |
Product Details
| RPM | 100-500 rpm |
| Operating Temperature Range | 22 °C |
| Motion | Linear |
| Temperature Range | +4 - 40 °C |
| Voltage | 100 - 220 V |
| Control | Digital |
| Description | SK-L330-Pro Linear LCD Digital Shaker |
| Manufacturers Part Number | 83101008 |
| Timer | 1-1199 Minutes |
| Max Humidity | 12 |
| Brand | Scilogex |
| Speed | 100 - 500 rpm |
| Frequency | 60 Hz |
Warranty
| Warranty | 2 yr |