Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137938

MPN #: BR2000-E

Benchmark Scientific BenchRocker™ 2D Rocker w/ Flat Mat, 230V, 50/60 Hz, 2-30 RPM

Product Description
The BenchBlotter™ with Flat Mat, Variable speed is an economical "workhorse" rocker, designed for common molecular lab applications such as blotting, staining/destaining, etc. There are no complicated controls, no settings or adjustments to be made; just press the power switch and start rocking.

Features:
  • Optimized for blot washing and gel staining
  • Gentle mixing, 12 rpm +/-8° tilt
  • Dual platform accessory doubles work surface
  • Cold room and incubator safe
  • Material : Various
PRICE
$777.86

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth14 in
Height8 in
Weight8 lbs
Platform Size12 X 14 in
Max Load8 lbs
Platform Width12 in
Platform Length14 in

Product Details

TypeRockers 
Operating ModeVariable
Hertz50/60 Hz
Tilt Angle+/- 30°
MotionRocker
Temperature Range4 To 50 (Operating)
Voltage230 V
Watts50 W
Package Quantity1
FeaturesCold Room And Incubator Safe
Manufacturers Part NumberBR2000-E
BrandBenchmark Scientific
Speed2 - 30 ft/min

Warranty

Warranty2 yr