Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137920

MPN #: B3D2300

Benchmark Scientific BenchRocker™ 3D Nutating Shaker w/ 2 Mats, 115V, 50/60 Hz, 2-30 RPM

Product Description
The BenchRocker™ 3D with 2 Mats is designed to provide the precise variable speeds and tilt angles required for a broad range of molecular and biological mixing applications. The user can adjust both parameters to match the vessel size and the volume of liquid being mixed, yielding optimum results. Proprietary InstaTilt™ technology means no tools, no disassembly. Simply grip the platform with two hands and move to the desired position. This model includes both flat and dimpled (autoclavable) mats for mixing a wide variety of tubes and other vessels. Stacking platforms can be purchased as accessories, effectively doubling the usable surface area of each model. BenchRocker™ 3D features a maintenance free, brushless motor, capable of loads up to 4.4 lbs and is safe for use in cold rooms and incubators.

Features:
  • Adjustable speed & tilt for a wide range of applications
  • Large 12 x 12 in. work surface
  • Insta-Tilt™ technology for instant adjustment to the tilt angle
  • Dual platform accessory doubles work surface
  • Cold room and incubator safe
  • Material : Various
PRICE
$976.65

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height8 in
Weight8 lbs
Platform Size12 X 12 in
Max Load5 lbs
Platform Length12 in
Platform Width12 in

Product Details

Operating ModeVariable
For Use WithTubes
Tilt Angle+/- 30°
MotionRocker
Manufacturers Part NumberB3D2300
BrandBenchmark Scientific
Speed2 - 30 ft/min
TypeRockers 
Hazardous LocationNo
Hertz50/60 Hz
Temperature Range4 To 50 (Operating)
Voltage115 V
Watts50 W
Package Quantity1
FeaturesCold Room And Incubator Safe

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCe