Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Science

Model # :WBB3252344

MPN #: HKPPC16S

Air Science® Benchtop Chemical Storage Cabinet, Manual Close, 4 Gal. Cap., 16"W x 16"D x 17"H

Product Description
White 3/8" thick polypropylene construction offers corrosion and rust resistance for storage of acids and other corrosive chemicals. Compact design allows for placement on a benchtop with low clearance. Bottom trough provides spill retention. Door is equipped with padlock hasp for security.

PRICE
$379.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height17 in

Product Details

Lock TypePadlock Hasp
TypeAcid & Corrosive Cabinet
ColorWhite
Door TypeManual Close
Handle TypePull
Capacity4 gal
Number of Doors1
Number of Shelves1
MaterialPolypropylene
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberHKPPC16S
Base TypeLeveling Feet
BrandAir Science

Compliance & Certifications

CertificationsOSHA