Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Durham Mfg.

Model # :T9FB3195376

MPN #: 1024M-83T

Durham Mfg. Pesticide Storage Cabinet, Manual Close, 24 Gal. Cap., 23-1/4"W x 18-1/16"D x 65-1/16"H

Product Description
FM Approved, Flat Free Standing Pesticide Storage Cabinet, 24 Gallon, 1 Door, Manual Close, 3 Adjustable Shelves, 4 Plastic Trays, Green.

PRICE
$995.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4 in
Depth18-1/16 in
Height65-1/16 in
Weight280 lbs
Gauge16 ga

Product Details

Lock TypeKeyed Lock+ Padlock Hasp
TypePesticide
Number of Adjustable Shelves3
ColorGreen
Door TypeManual Close
Handle TypeRecessed Paddle
StyleStandard
Capacity24 gal
Number of Doors1
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number1024M-83T
Base TypeFrame
BrandDurham Mfg.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA