Air Science® Benchtop Chemical Storage Cabinet, Manual Close, 4 Gal. Cap., 18"W x 18"D x 21"H
Write a Review
|
Questions & Answers (0)
Product Description
White 3/8" thick polypropylene construction offers corrosion and rust resistance for storage of acids and other corrosive chemicals. Chamber can be placed on a benchtop or undercounter. Bottom trough provides spill retention. Door is equipped with padlock hasp for security.
PRICE
$459.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 21 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | Acid & Corrosive Cabinet |
| Color | White |
| Door Type | Manual Close |
| Handle Type | Pull |
| Capacity | 4 gal |
| Number of Doors | 1 |
| Number of Shelves | 1 |
| Material | Polypropylene |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | HKPPC18S |
| Base Type | Leveling Feet |
| Brand | Air Science |
Compliance & Certifications
| Certifications | OSHA |