Durham Mfg.® Corrosive Storage Cabinet, Self Close, 120 Gallon Cap., 59"W x 34"D x 66-5/16"H
Write a Review
|
Questions & Answers (0)
Product Description
FM Approved, Flat Free Standing Corrosive Storage Cabinet, 120 Gallon, 2 Doors, Self Close, 2 Adjustable Shelves, 3 Plastic Trays, Blue.
PRICE
$2,829.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 34 in |
| Height | 66-5/16 in |
| Weight | 697.3 lbs |
Product Details
| Lock Type | Keyed Lock+ Padlock Hasp |
| Type | Standard Corrosive Cabinet |
| Color | Blue |
| Door Type | Self Close |
| Handle Type | Recessed |
| Style | Standard |
| Capacity | 120 gal |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 1120S-293T |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |