Ben's® 100 Deet "Deep Woods" 1.25oz. Pump Spray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Ben's®® 100 Deet "Deep Woods" 1.25oz. Pump Spray
Ben's® 100 MAX Tick & Insect Repellent contains the maximum amount of DEET for use in areas of high bug density with intense biting activity. For use when other insect repellents just won't cut it, Ben's® 100 MAX provides up to 10 hours of protection from ticks and insects that may carry West Nile Virus (WNV), Lyme disease, Malaria, Eastern Equine Encephalitis (EEE), and other infectious diseases. Small portable size is easy to carry, while providing enough repellent for several days on the trail. Don't Get Bitten, Get Ben's®
Ben's® 100 MAX Tick & Insect Repellent contains the maximum amount of DEET for use in areas of high bug density with intense biting activity. For use when other insect repellents just won't cut it, Ben's® 100 MAX provides up to 10 hours of protection from ticks and insects that may carry West Nile Virus (WNV), Lyme disease, Malaria, Eastern Equine Encephalitis (EEE), and other infectious diseases. Small portable size is easy to carry, while providing enough repellent for several days on the trail. Don't Get Bitten, Get Ben's®
PRICE
$117.60 Sold in packages of 12 / $9.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1LBS lbs |
Product Details
| Style | Spray |
| Package Quantity | 12 |
| Description | Insect Repellent |
| Manufacturers Part Number | 0006-7070 |
| Insect Type | Ticks, Insects |
| Brand | Genuine First Aid |