Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB750457

MPN #: 8126JC1004

Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 16" Ht - Purple

Product Description
Child-friendly design promotes seating comfort, durability and attractive styling. Four heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.
Greenguard Certified.

PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth20-1/2 in
Height29-1/2 in
Weight12 lbs
Seat Height16 in

Product Details

Assembly RequiredNo
TypeGrade 2-4 Chair
Glide TypeSwivel Glide
Frame Color FamilyPurple
ColorPurple
SeriesBerries®
CastersNo
StackableYes
Seat Color FamilyPurple
DescriptionKids Plastic Chair
Package Quantity1
Frame MaterialSteel
Arm TypeArmless
Leg Type4-Legged
Manufacturers Part Number8126JC1004
Seat MaterialPlastic
BrandJonti-Craft

Compliance & Certifications

CertificationsGREENGUARD Certified