Dent Fix MBX Geared Tractor Eraser Wheel DF-705
Write a Review
|
Questions & Answers (0)
Product Description
The Dent Fix Original Decal Eraser Wheel has a soft rubber wheel that's perfect for removal of large decals such as those found on delivery vans. The leading edge chips the sticker away and then rubs the glue. Compatible with the DF-700DX Eliminator undercoat and decal remover kit (Item# 52340), sold separately.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/16 in |
| Width | 4-3/16 in |
| Height | 1-3/16 in |
| Weight | 0.5 lbs |
| Size | 4-3/16" X 4-3/16" |
Product Details
| Type | MBX Geared |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Eraser Wheel |
| Color | Black |
| Manufacturers Part Number | DENDF705 |
| Brand | Dent Fix |