Beverage Cabinet, (4) Cup Dispensers
Sentry⁜ Beverage Cabinet, 30-1/4"H x 8"W x 24"D, contains (4) cup dispensers (C5450C), black trim rings, stainless steel
Beverage Cabinet, (4) Cup Dispensers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,399.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 24 in |
| Height | 30-1/4 in |
| Tube Length | 24-3/8 in |
| Size | 30 1/4" x 8 1/8" x 24 3/8" |
Product Details
| Type | Beverage Dispenser Cabinets |
| Color | Silver |
| Style | Counter Top |
| Cup/Lid Size | 8 - 44 oz. |
| Capacity | 4 Cup Dispensers |
| Material | Stainless Steel |
| Description | Beverage Dispenser Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | C2854 |
| Purpose | Cup Dispenser |
| Brand | San Jamar |