The Surface Mount (Elevator) Beverage Cup Dispenser is ideal for under the counter, wall mount or even end cap applications. The patented adjustable collar easily conforms to each cup size, ensuring optimal dispensing without damage to cups. Surface mount design can be mounted in either horizonally, vertically or at a 45º position with different springs for each type of application.
Surface Mount (Elevator) Beverage Cup, 10 oz. Vertical or 45 Degrees
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/16 in |
| Depth | 3-3/16 in |
| Height | 23-1/2 in |
| Tube Length | 23-1/2 in |
| Rim/Lid Diameter | 2-7/32" - 3-3/16" |
Product Details
| Type | Beverage Cup Dispensers |
| Cup/Lid Size | 6-10 oz. |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Surface-Mount Beverage Cup Dispensers |
| Manufacturers Part Number | C3200EV |
| Brand | San Jamar |