BFT Maxima Ultra 36 Automatic Barrier with Cover and Hardware, 13' Boom, 120V
Model # :WBB3259079
MPN #: P940093-02013
BFT Maxima Ultra 36 Automatic Barrier with Cover and Hardware, 13' Boom, 120V
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 156 in |
| Width | 1-3/4 in |
| Height | 3-3/8 in |
Product Details
| Voltage | 120 V |
| Material | Aluminum |
| Color | Multi-colored |
Related Products
Ecosol kit to run barrier gate operator off solar for our Deimos and Ares operators. Includes two 12V 7.2Ah batteries and circuit board for management of commands to control panel and battery charge management, and built-in Rolling Code 433.92 MHz receiver with 63 stored positions. Features carry handle for possible quick-charging of batteries from electrical power outlet through Ecosol CHARGER - N999477 accessory. Includes: (1) 10W Solar Panel, 15' of Cable, (2) 12V 7.2Ah Batteries, (1) Built In Rolling Code Receiver and (1) Control Panel
DOUBLE FOLDING SECURITY GATE The Low Cost Way to Protect Against Pilferage and Unauthorized Entry Constructed of strong 3/4" 14 gauge steel channel. Exclusive non-interference design preserves integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Complete with smooth rolling wheels and padlock lug. Double Gates have a cane bolt that holds left half in position, or both halves may be opened for full access. Gates fold complete and swing up to 180 degrees for an unobstructed clear opening. Gates can be either recess or surface mounted. ...
With a folded width of just 13" and fitted with casters this barricade is easy to store and highly portable. It can be connected to other units to make barrier of any length. With steel uprights and aluminum cross members giving a weight of just 19lbs, this model combines durability with portability making it ideal for temporary use in maintenance or other work environments.
1601-380 Traffic Barrier Gate Operator with Straight Arm and Loop Detector Package. The 1601 operator is designed for single lane (14 ft. max) vehicular traffic control in high traffic commercial and industrial applications. Designed so that it can be mounted on either the left or right hand side of the roadway. Features Magnetic limit control Ports for plug-in loop detectors. Automatic sequencing inputs for use with slide and swing gate operators. Up input memory buffer. Down memory option. Multiple up commands. Two convenience outlets. 360° gear box rotation. Gate tracker reporting ...
The BFT Suspended Cushioned Telescoping Support For Booms is a flexible, sturdy addition to the boom arm of a BFT Maxima Ultra barrier operator system. It's a great option to ensure the most reliable, consistent functioning of a boom arm, extending down to the ground from the center of the boom to shoulder some of the weight of the boom and keep it fixed in place. Features: Easy To Install Supports Boom Cushioned For Increased Functionality Extends Downward From Boom To Ground Shape: Round, Cylindrical Designed For Maxima Ultra Barrier Operator Systems