BFT LS12 Sliding Arm For Model E5 BT A12 UL
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | N735057 |
| Type | Sliding Arm |
| For Use With | Model E5 BT A12 UL |
| Description | Sliding Arm |
| Color | Silver |
| Brand | BFT |
Related Products
The BFT ALLU 2 Maxima Ultra Power Supply for the ATM Light Kit on Maxima Ultra barrier operators provides reliable, consistent power for light kits installed with a Maxima Ultra barrier operator. This reliable power supply fuels the lighting kit that further enhances the safety for a barrier operator system, providing the voltage necessary to illuminate the lighting kit as it spans the length of the barrier arm. It's easy to install and once it's in place, it will quickly become a highly valued part of a Maxima Ultra barrier operator system. Features: Easy To Install Designed Foe Maxima ...
Ecosol kit to run barrier gate operator off solar for our Deimos and Ares operators. Includes two 12V 7.2Ah batteries and circuit board for management of commands to control panel and battery charge management, and built-in Rolling Code 433.92 MHz receiver with 63 stored positions. Features carry handle for possible quick-charging of batteries from electrical power outlet through Ecosol CHARGER - N999477 accessory. Includes: (1) 10W Solar Panel, 15' of Cable, (2) 12V 7.2Ah Batteries, (1) Built In Rolling Code Receiver and (1) Control Panel
1601-380 Traffic Barrier Gate Operator with Straight Arm and Loop Detector Package. The 1601 operator is designed for single lane (14 ft. max) vehicular traffic control in high traffic commercial and industrial applications. Designed so that it can be mounted on either the left or right hand side of the roadway. Features Magnetic limit control Ports for plug-in loop detectors. Automatic sequencing inputs for use with slide and swing gate operators. Up input memory buffer. Down memory option. Multiple up commands. Two convenience outlets. 360° gear box rotation. Gate tracker reporting ...
The Deimos BT kit 24 volt electromechanical operator kit is a 24v electromechanical slide gate operator for gate leafs up to 1,100 lbs. It's smart technology consist of electromechanical micro-switches that control the end of stroke. It incorporates a two-channel rolling code radio receiver, and self contained control panel unit with self learning and self diagnostic functions. The kit is installer ready and includes, a remote control, reflective beam photocells and has battery backup capabilities. Includes: (1) Deimos Bt UL/CSA , (1) Control Board, (1) Rolling Code Receiver, (1) Mitto 2 ...
The BFT Suspended Cushioned Telescoping Support For Booms is a flexible, sturdy addition to the boom arm of a BFT Maxima Ultra barrier operator system. It's a great option to ensure the most reliable, consistent functioning of a boom arm, extending down to the ground from the center of the boom to shoulder some of the weight of the boom and keep it fixed in place. Features: Easy To Install Supports Boom Cushioned For Increased Functionality Extends Downward From Boom To Ground Shape: Round, Cylindrical Designed For Maxima Ultra Barrier Operator Systems