Houzer® BG-3600 Wirecraft Bottom Grid 27" x 13-7/8"
Write a Review
|
Questions & Answers (0)
Product Description
Houzer BG-3600 Wirecraft 27" x 13-7/8" Bottom Grid
The Houzer BG-3600 Wirecraft Bottom Grid is made of T304 stainless steel with protective feet. This in-the-sink bottom grid helps to reduce noise while cushioning fragile dishes and protect your sink surface from scratch. It measures 27 in. by 13-7/8 in. and is custom designed to fit Houzer sink models MGS-3018, PGS-3122, PNL-3600 and STL-3600. The Houzer BG-3600 Wirecraft Bottom Grid comes with a 1-year limited warranty.
The Houzer BG-3600 Wirecraft Bottom Grid is made of T304 stainless steel with protective feet. This in-the-sink bottom grid helps to reduce noise while cushioning fragile dishes and protect your sink surface from scratch. It measures 27 in. by 13-7/8 in. and is custom designed to fit Houzer sink models MGS-3018, PGS-3122, PNL-3600 and STL-3600. The Houzer BG-3600 Wirecraft Bottom Grid comes with a 1-year limited warranty.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 13-7/8 in |
| Depth | 5/8 in |
Product Details
| Type | Bottom Grid |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BG-3600 |
| Brand | Houzer |