Babcock Davis BG3636 36" x 36" Personnel II Roof Hatch, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The BG3636 roof hatch is designed with OSHA life safety in mind and provides easy access to roof areas. The BG3636 is simple to install and operate. The BG3636 curb is manufactured from 14 galvanized steel and uses a gas spring to ease the opening of the 14GA galvanized steel lid. Both the lid and curb come standard with 1" thick rigid insulation. The BG3636 has a continuous gasket for weathertightness. Standard finish is red oxide powder coat.
PRICE
$2,099.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 141 lbs |
| Overall Frame Height | 12 in |
| Door Width | 36 in |
| Rough Opening | 36 X 36 in |
| Door Height | 36 in |
| Wall/Ceiling Opening | 36x36 in |
| Opening Depth | 36 in |
Product Details
| Type | Standard |
| Color | Red Oxide |
| Number of Latches | 1 |
| Material | Steel |
| Latch Type | Turn handle with padlock hasp |
| Description | Personnel II Roof Hatch |
| Manufacturers Part Number | BG3636 |
| Brand | Babcock-Davis |