Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB384181

MPN #: LF2

Elkay In-Line Filter Kit For Cyst/Lead Reduction & Sediment-Taste-Odor - LF2

Product Description
KIT -WATER FILTER (LEAD/CYST)

  • Water Filter for use in Elkay coolers, drinking fountains, classroom bubblers and instant hot and cold water dispensers.
  • Removes cysts like cryptosporidium and giardia, lead particles and chlorine.
  • Reduces odors and discoloration from incoming water.
Cyst and Lead Reduction Filter designed for use in Elkay water coolers, drinking fountains, classroom bubblers and instant hot and cold water dispensers. Designed to remove cysts such as cryptosporidium and giardia, lead particles and chlorine. Also reduces odors and discoloration from incoming water. The LF2 is warranted to be free from defects in material and workmanship for a period of one year from date of installation. Warranty is limited to repair or replacement of defective component. This filter has been tested to the following NSF International standards: NSF/ANSI Standard 42 Chlorine-Class 1, Particulate-Class 1, and Taste and Odor. NSF/ANSI Standard 53 for Reduction of Lead and Cyst.

PRICE
$95.99

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Diameter3-1/4"
Drain Size1/4 in
Water Inlet Size1/4 in

Product Details

TypeWater Filter
Package Quantity1
Filter Capacity Gallons500 gal
Manufacturers Part NumberLF2
For Use WithElkay Coolers, Drinking Fountains, Classroom Bubblers
Max PSI105 psi
Filter TypeChlorine, Taste & Odor, Lead, Sediment
BrandElkay