- Stainless steel model stands sturdy on rack shelves
- Plastic models have a top hook to hang from shelf rail
- Tested and inspected by our USA quality team
H-B DURAC Bi-Metallic Refrigerator/Freezer Thermometer, -30 to 30C (-20 to 80F), SS Case
Write a Review
|
Questions & Answers (0)
Product Description
Bi-metal style thermometers indicate temperature within freezers or refrigerators.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -30/30°C (-20/80°F) |
Product Details
| Manufacturers Part Number | B61320-2100 |
| Type | Stainless Steel |
| Accuracy | 1°C; 2 °F |
| Brand | Bel-Art |