Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074681

MPN #: B60900-0500

H-B DURAC Calibrated Dual Zone Elec Thermometer , -50/70C (-58/158F) Ext, -10/50C (14/122F) Int

Product Description
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked
PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-50/70C (-58/158F) External; -10/50C (14/122F) Internal

Product Details

Manufacturers Part NumberB60900-0500
Accuracy± 1C °F
FeaturesMax/Min, Backlit
Calibration Points0, 50C
BrandBel-Art