Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :T9FB3074924

MPN #: B61000-0800

H-B Calibrated Electronic Verification Lollipop Stem Thermometer for General Applications, 32/158F

Product Description
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable.

  • Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked Note : Not for use in ovens or freezers.
PRICE
$95.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range0/70C (32/158F)

Product Details

Manufacturers Part NumberB61000-0800
Accuracy± 0.5C °F
FeaturesMax/Min
Calibration Points0, 50C
BrandBel-Art