Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336803

MPN #: BI12290

Barska BI12290 Loaded Gear VX-500, Green

Product Description
The new Loaded Gear VX-500 (Green) by Barska is an all-new plate carrying tactical vest that has been designed to provide the user with a versatile platform for attaching an array of accessories. The VX-500 features a front and rear sleeve for inserting body armor plates, ensuring that vital areas are well protected.

Features:

  • Internal Front / Back Body Armor Sleeves
  • Versatile MOLE Platform
  • Internal Adjustable Cummerbund
  • Front and Back Velcro Area for ID Patches
  • Reinforced Rescue Pull Handle
  • Fits Most Adult Body Sizes
  • Fits Front Plates up to 11in x 14in
  • Fits Back Plates up to 11in x 14in
  • Armor Plates Not Included
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/4 in
Width20-1/2 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeVest
MaterialPolyester
ColorGreen
SeriesLoaded Gear
Manufacturers Part NumberBI12290
BrandBarska

Warranty

Warranty1 yr