Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652772

Global Industrial™ Double-Sided Grid Bike Rack, 10-Bike Capacity, Powder Coated Steel

Product Description
✓ Stores up to 10 bicycles
✓ Suitable for anchoring onto various surface types*
✓ 3/4" diameter powder-coated steel bike grids

Provide plenty of parking for bikes with our Global Industrial™ Double-Sided Grid Bike Rack. This steel bike rack is perfect for placing in outdoor locations from parks to schools. Powder coated, industrial-grade steel withstands years of outdoor use. Framing uses 1-5/8" diameter tubular powder coated steel and the bike grids are made of 3/4" diameter powder coated steel. Frame tube is 14-gauge, grid tube is 19-gauge. Riveted grid design. Accommodates bicycles on either side. Easy assembly.

  • Each grid accepts chain-type bike locks
  • Fully assembled rack has a sturdy weight of 66 lbs
  • *3 anchor-styles sold separately: Cement for new pavement, Earth for soil and lawns or 6" Spike for existing pavement
  • PRICE
    $299.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length59-3/4 in
    Width38 in
    Depth39-3/5 in
    Height29-1/4 in
    Weight66 lbs
    Tube DiameterFrame: 1-5/8 in, Grid: 3/4 in

    Product Details

    Assembly RequiredYes
    TypeDouble Sided Bike Rack
    ColorGray
    Mounting LocationSurface
    Capacity10 Bikes
    FinishPowder Coated
    MaterialSteel
    Manufacturers Part Number652772
    BrandGlobal Industrial